Window Air Conditioner

  • Mfr # WHAW151CW
  • Zoro # G722937018
product price: 
$
668.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Amps
11 A
Includes Air Filter
Air Filter Included
Seacoast Corrosion Protection
No Protection
Hz
60 Hz
Control Type
Electronic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAW151CW
Zoro #
G722937018
UPC #
840148715318
Country of Origin
Indonesia

Dimensions

Width
25 3/8 in
Height
17 7/8 in
Power Cord Length
4 7/8 ft
Depth
23 5/8 in
Min. Window Height
19 in

Details

Amps
11 A
Includes Air Filter
Air Filter Included
Seacoast Corrosion Protection
No Protection
Hz
60 Hz
Control Type
Electronic
Voltage
115V AC
Airflow
312 cfm, 341 cfm, 371 cfm
Sound Level
56 dBA
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
Includes Filtration
Air Filtering
Programming Capability
24 hr On/Off Timer
Remote Control Functions
Fan Speed
Coverage Area - Maximum
700 sq ft
Item
Window Air Conditioner
Control Location
Handheld Remote
Watts
1,261 W
Compressor Technology
Fixed Output (Standard)
Number of Speeds
3
Cooling Capacity - Maximum
15,000 BTU
Refrigerant Type
R-32
EER
11.9
Includes
Window Mounting Kit
Airflow - Maximum
371 cfm
Chassis Type
Slide Out
Weight
130.1 lb
Air Flow Direction
Eight-Way
Dehumidification Rate
1.76 qt/hr
Standards
Energy Star Approved

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 11.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews