This item is Discontinued.

Frigidaire Window Air Conditioner FHWC282WB2

Window Air Conditioner (Discontinued)

  • Mfr # FHWC282WB2
  • Zoro # G015677683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHWC282WB2
Zoro #
G015677683
UPC #
012505284038
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Min. Window Width
31 in
Width
26 1/2 in
Depth
26 1/2 in
Min. Window Height
19 1/2 in
Max. Wall Thickness
10 in
Max. Window Width
42 in
Height
19 in

Details

Dehumidification Rate
9.5 pt/hr
Watts
3,180 W
Standards
CSA, Energy Efficiency Verification
Includes
Pleated Quick Mount Window Kit, Remote Control
Item
Window Air Conditioner
Air Flow Direction
Six-Way
Weight
137 lb
Amps
13.9 A
Chassis Type
Slide Out
CEER Rating
9.4
Voltage
208/230V AC
Control Type
Electronic
Refrigerant Type
R-32
Color
White
Operation Mode - HVAC
Cooling Only
Airflow - Maximum
461 cfm
Compressor Technology
Fixed Output (Standard)
Smart Connectivity
No Connectivity
Coverage Area - Maximum
1,900 sq ft
Programming Capability
24 hr On/Off Timer
Includes Air Filter
Air Filter Included
Power Source
Plug-In
Airflow
461 cfm
Sound Level
59 dBA, 60 dBA, 63 dBA
Coverage Area - Minimum
1,400 sq ft
Duty Rating
Residential Grade
Cool Air Discharge
Manual
Cooling Capacity - Maximum
28,000 BtuH
NEMA Plug Configuration - HVAC
6-30P
Includes Filtration
Not Air Filtering
Number of Speeds
3

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 9.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.