Zoro Homepage

Window Air Conditioner

  • Mfr # GHWW105TE1

  • Zoro # G615677922


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Depth
23 3/16 in
Refrigerant Type
R-32
Voltage
115V AC
Width
19 3/16 in
Chassis Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHWW105TE1
Zoro #
G615677922
UPC #
012505285752
Country of Origin
Thailand

Dimensions

Depth
23 3/16 in
Width
19 3/16 in
Height
13 5/16 in

Details

Refrigerant Type
R-32
Voltage
115V AC
Item
Window Air Conditioner
Chassis Type
Fixed
CEER Rating
15.0
Remote Control Functions
Temperature
Coverage Area - Minimum
450 sq ft
Smart Connectivity
Wi-Fi
Operation Mode - HVAC
Cooling Only
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
10,000 BtuH
Power Source
Plug-In
NEMA Plug Configuration - HVAC
5-15P
Duty Rating
Residential Grade

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.