Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -20 to 35F

  • Mfr # B61004-0900

  • Zoro # G8267901


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Fill
Enviro Safe(R)
Accuracy
+/-1 Degrees F
Application
Freezers, Ultra-Low Freezers
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61004-0900
Zoro #
G8267901
UPC #
-
Country of Origin
United States

Dimensions

Length
135 mm
Overall Width
5 mm
Overall Dimensions
5 mm W x 145 mm H
Overall Height
145 mm

Details

Item
Bottle Thermometer
Fill
Enviro Safe(R)
Accuracy
+/-1 Degrees F
Application
Freezers, Ultra-Low Freezers
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
-20 Degrees to 35 Degrees F
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Bottle Fill
Enviro-Safe(R) Liquid - 30 mL
Thermometer Color
Clear, White
Bottle Fill Medium
Enviro-Safe(R) Liquid
Scale
Fahrenheit
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Bottle Volume
30 mL
Fluid Color
Clear
Minimum Temperature F
-20 Degrees F
Calibration Type
NIST-Traceable
Fluid Material
Enviro-Safe(R) Liquid
Graduations
1 Degrees F
Bottle Construction
PFA-Coated Glass
Thermometer Construction
PFA-Coated
Scale Type
Liquid-in-Glass
Temperature Range
-20 Degrees to 35 Degrees F
Maximum Temperature F
35 Degrees F
Fluid
Clear Enviro-Safe(R) Liquid
Maximum Temperature °F
35 Degrees F
Minimum Temperature °F
-20 Degrees F
Maximum Temperature °F
35 Degrees F
Minimum Temperature °F
-20 Degrees F

Description

Bottle Thermometer, -20 Degrees to 35 Degrees F, Desk, 135 mm Scale Length, Thermowell Material Plastic, Colourless, 1 Degrees F Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.