Zoro Homepage

Dry Snow Fluid -1 Gallon

  • Mfr # SN-DR-1

  • Zoro # G005174819


product price: $29.99
/ea

Key Features

Width
5.9 in
Size
1 Gallon
Length
5.5 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-DR-1
Zoro #
G005174819
UPC #
840472112968
Country of Origin
United States

Dimensions

Width
5.9 in
Size
1 Gallon
Length
5.5 in
Depth
12 in

Description

The perfect fluid for creating a convincing winter wonderland. Froggy's Dry Snow Fluid will float long distances, but will not linger as long or build up on surfaces as much as our long-lasting fluid. Made using ultra pure ingredients, Froggy's Dry snow fluid is compatible with a wide range of water-based snow machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.