Houston Haze Oil-Based Haze Fluid - 1 Gallon

  • Mfr # DS-HH-1

  • Zoro # G105174771


product price:  $39.99
/ea

Key Features

Length
5.5 in
Depth
12 in
Width
5.9 in
Size
1 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-HH-1
Zoro #
G105174771
UPC #
840472101917
Country of Origin
United States

Dimensions

Length
5.5 in
Depth
12 in
Width
5.9 in
Size
1 Gallon

Description

Designers Select Houston Haze - Oil Based Haze Juice - Compression Based Machine Fluid. Houston, No Problem Here!... Just the Highest Quality, Vitamin E Fortified, Oil-based Haze Juice which creates a perfectly uniform particulate for flawless beam refraction. This fluid is a lighting designers dream fluid due to it's long hang time and high efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.