Zoro Homepage

Hyperion SJ8 Superjet Upshot Fog Machine

  • Mfr # FFM-HYPERION-SJ8

  • Zoro # G105174764


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Width
15.8 in
Voltage
110V
Length
18.7 in
Depth
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-HYPERION-SJ8
Zoro #
G105174764
UPC #
840472115228
Country of Origin
China

Dimensions

Width
15.8 in
Length
18.7 in
Depth
8.1 in

Details

Voltage
110V

Description

The Hyperion SJ8 is the ultimate upshot fog machine. A built-in compressor assists in driving columns of fog up to 40 feet into the air at 40,000 cubic feet per minute! The SJ8 has a total of 24 LEDs in two zones and a convenient LCD menu with timer and output settings. This variable output machine is capable of producing super-dense columns of fog anywhere from 1 to 40 feet tall. Integrated, 2-zone, LED lighting illuminates the plume for an even more dramatic effect. Each LED is capable of RGBAW+UV output, meaning you can choose any color combination you like!
Each machine in the Hyperion lineup includes Instant Stop Technology, which immediately reverses the flow of fog fluid. This feature creates precise bursts of fog and prevents buildup in the heater core of the machine.
A reversable fluid tank compartment allows the machine to be mounted in any orientation, letting the user direct fog up, down, or any other direction. A low fluid sensor will safely shut off output to protect the fluid pump and heater core from damage. 3-Pin and 5-Pin DMX connections make it easy to integrate the machine with your existing lighting and theatrical effects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.