Shop FROGGY'S FOG
See all product information
Create Account
Krazy Haze Professional Haze Fluid for Martin K1 Hazers - 4 Gallon Case
- Mfr # DS-KR-4
- Zoro # G505174777
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Length
11.75 in
Depth
11.75 in
Width
11.75 in
Size
4 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-KR-4
- Zoro #
- G505174777
- UPC #
- 840472103072
- Country of Origin
- United States
Dimensions
- Length
- 11.75 in
- Depth
- 11.75 in
- Width
- 11.75 in
- Size
- 4 Gallon
Description
Froggys Fog Krazy Haze is designed for a wide variety of water based Hazers. A very fine veil of airborne canvas is produced exposing light beams with a moderate refraction rate. Krazy Haze is a premium water based haze fluid. It's formulated to produce a beautiful, translucent canvas of haze with a long hang time. Until you have tried Krazy Haze by Froggys Fog, your light beams will never looked this good. It's perfect for any venue or facility, it's 100% odorless, and is designed for Martin K-1 Hazers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.