Distressed Wood Enclosure Cards, 3.5x2.25, 50PK
- Mfr # AC5962
- Zoro # G222921838
original price:Â $3.49 , new price: $2.99 , 14 percent off
new price:Â
$
2.99
/pk of 50, $0.06/ea
Sold in multiples of 3Â pks for
$8.97
Key Features
Color
White
Includes
50 Pack
Material
Paper
Length
3.5 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC5962
- Zoro #
- G222921838
- UPC #
- 634313068633
- Country of Origin
- United States
- Color
- White
- Includes
- 50 Pack
- Item
- Enclosure Cards and Envelopes
- Material
- Paper
Dimensions
- Length
- 3.5 in
- Width
- 2.25 in
Description
Distressed Wood enclosure cards have an aged wood panel design. These cards are great for floral assortments, or addressing who a gift is for. Attach these enclosure gift cards to packages using tape or a hole punch and ribbon.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.