Poseidon Aqua Fog Fluid - Long Distance Formula - 1 Gallon

  • Mfr # PAF-LD-1

  • Zoro # G005174833


product price: $39.99
/ea

Key Features

Depth
12 in
Width
5.9 in
Size
1 Gallon
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAF-LD-1
Zoro #
G005174833
UPC #
840472101740
Country of Origin
United States

Dimensions

Depth
12 in
Width
5.9 in
Size
1 Gallon
Length
5.5 in

Description

Froggys Poseidon Aqua Fog Fluid is designed for exclusive use in our Poseidon Series Aqua Fog Machines. Our Short distance and Long distance formulas are designed to latch on to the moisture produced by the Posesidon machines and slowly allow for evaporation depending on your distance application. Our short distance formula is designed for stage and studio while our long distance formula really shines outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.