Titan 1800 Pro Fog Machine

  • Mfr # FFM-TITAN-1800-PRO

  • Zoro # G605174974


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Width
15.8 in
Length
18.7 in
Depth
8.1 in
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFM-TITAN-1800-PRO
Zoro #
G605174974
UPC #
840472115990
Country of Origin
China

Dimensions

Width
15.8 in
Length
18.7 in
Depth
8.1 in

Details

Voltage
110V

Description

Delivering over 40,000 cubic feet per minute of output, the Titan 1800 PRO is an incredibly capable fog machine for professional use. Not only does the machine provide this astonishing output, it does so nearly continuously thanks to its oversized heater core and Quick Ready Fog Technology.
The Titan PRO series feature LCD menus, which allow the user to set output and timer options directly through the machine. Connect to your preferred DMX console with 3-pin or 5-pin connections for seamless integration with your production.
Fully adjustable output makes it easy to optimize the machine for a wide range of applications, both indoors and out. Create small amounts of fog for some added atmosphere or turn up the output to create zero-visibility conditions!
Instant stop technology reverses the flow of fog fluid after each burst to create precise output and reduce heater core buildup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.