Pro Grade 9 in. W X 75 ft. L Tape Flashing Tape Black

  • Mfr # 105726

  • Zoro # G015499902


product price:  $124.99
/ea
Sold in multiples of 4 for $499.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105726
Zoro #
G015499902
UPC #
040074029958
Country of Origin
United States

Description

Fits: *Flashing Type: Window and Door *Material: Tape *Number in Package: 1 *Brand Name: FrogTape *Product Type: Flashing Tape *Shape: Roll *Sub Brand: Pro Grade *Thickness: *Color: Black *Height: *Length: 75 *Width: 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.