
Beadboard Faux Tin Glue Up 4ft x 8ft Wainscoting Panels in Galvanized 160 Sq.ft, 5PK (Discontinued)
- Mfr # 126-561-BEAD-4X8-5P
- Zoro # G812167998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126-561-BEAD-4X8-5P
Zoro #
G812167998
UPC #
810166270083
Country of Origin
United States
Dimensions
Size (Width x Height)
48 in x 96 in
Width
96 in
Depth
0.03 in
Height
48 in
Details
Application
Wainscot
Finish
Galvanized
Material
PVC
Coverage Area
160 sq ft
Description
These deeply textured, decorative thermoplastic wall panels are perfect for creating stunning and functional accent walls, wainscoting, ceilings, backsplashes, furniture, display fixtures, and other interior design applications. The panels offer design flexibility with various sizes available to suit your needs. Most panels also feature a unique seam system that makes installation easy and results in less visible seams for a clean, finished look.
- •Tough & Easy Care: Wainscot panels stand up to bumps and scratches, and wipe clean for hassle-free upkeep.
- •Moisture Shield: Protect your walls from splashes and spills, especially in kitchens and bathrooms.
- •Room with a View: Add visual interest and depth, making your space feel more polished and airy.
- •Flaw Fixer: Hide minor wall imperfections for a smooth, finished look.
- •DIY Friendly: Glue-up installation makes wainscoting a manageable project for most homeowners.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.