This item is Discontinued.

From Plain To Beautiful In Hours Wavation Drop-In 22'' x 46'' Ceiling Light Diffuser Panel, Tiffany White, 29 Sq.ft., 4PK LDP-TIF-WAV-4

Wavation Drop-In 22'' x 46'' Ceiling Light Diffuser Panel, Tiffany White, 29 Sq.ft., 4PK (Discontinued)

  • Mfr # LDP-TIF-WAV-4
  • Zoro # G213323764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP-TIF-WAV-4
Zoro #
G213323764
UPC #
810166273299
Country of Origin
United States

Dimensions

Length
46.63 in
Height
0.03 in
Width
22.63 in

Details

Ceiling Tile Product Group
‎Ceiling
Item
Light Diffuser
Material
PVC
Color
White
Application
Ceiling Light Diffuser Panel; Residential and Commercial use
For Use With
LED or Fluorescent Ceiling Lights

Description

Light Diffusers are designed to replace existing prismatic diffusers in drop ceiling systems and add up to 30% brighter, more pleasing light. Unlike most ceiling lights which direct light downward causing computer screen glare, diffusers direct light from side-to-side creating evenly dispersed illumination - ideal for office work environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.