Elegance Stainless Steel Scissor Salad Tongs; 10 in.

  • Mfr # FR48796

  • Zoro # G204016460


product price:  $44.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR48796
Zoro #
G204016460
UPC #
654204102598
Country of Origin
China

Description

Stainless Steel Scissor Salad Tongs give restaurants a graceful way to serve salads. The design provides a distinctive look that enhances the buffet line. Convenient grips allow users to carefully grasp selections. This feature simplifies the process and produces the most accurate portions. A subtle finish showcases the bright colors and textures of salads. Any location benefits from the sturdy construction of this dedicated piece. It is easy to clean and can withstand use in even the busiest of establishments.

Specifications
  • Material: Stainless Steel
  • Length: 10"
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.