Fantasia Ice Gold Cheese Knives - 3 Pieces - Turte-Dove
- Mfr # 10T64403OI
- Zoro # G221846699
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Material
18/10 Stainless Steel, Resin
Dishwasher Safe
Yes
Color
Off-White
Includes
3 Pieces: Soft Cheese Knife, Parmesan Cheese Knife, Cheese Spreader
Service Size
Service for 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10T64403OI
- Zoro #
- G221846699
- UPC #
- 786552322325
- Country of Origin
- Italy
- Item
- Cheese Knife Set
- Material
- 18/10 Stainless Steel, Resin
- Dishwasher Safe
- Yes
- Color
- Off-White
- Includes
- 3 Pieces: Soft Cheese Knife, Parmesan Cheese Knife, Cheese Spreader
- Finish
- Turtle-Dove, Gold
- Assembly Required
- No Assembly
Dimensions
- Service Size
- Service for 1
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The PVD Titanium Coating ensures lasting elegance. The entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.