10K Steel Yellow Zinc Plated Anchor Swivel 5/8" Swivel Only

  • Mfr # STM10K-SA

  • Zoro # G212218535


product price:  $74.99
/ea

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
10,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STM10K-SA
Zoro #
G212218535
UPC #
697478247343
Country of Origin
United States

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
10,000 lbs

Description

The 10K Swivel Anchor can be installed on concrete and steel structures with a variety of installation kits available to suit your application. The anchor incorporates a revolutionary swivel ring design that allows a D-ring to rotate 360 degrees as well as flip back and forth at 180 degrees. The Swivel Anchor’s incredible strength is due to a heavy gauge heat treated alloy steel, reinforced bridge, D-ring, and locking caps. Its patent pending key lock design keeps the D-ring seated and locked into its swivel housing, preventing the steel from spreading outward during heavy loads. It can be used in both steel and concrete applications for rescue applications, lifting, hoisting, tie-back, etc.


  • • ANSI Z359.18, ANSI Z359.7, OSHA 1926.502, OSHA 1910.66-compliant
  • • Tensile Strength: 10,000-lbf/44kN
  • • Working Load: 2,000lbs
  • • Single user maximum capacity 310lbs
  • • Weight 1.2lbs
  • • Anchor swivel only, does not include bolts or weld-on puck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.