Bull Ring Reusable Roof Anchor
Mfr # ROB01
Zoro # G412218519
product price: $57.25
/eaKey Features
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Includes
Fasteners
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
ROB01
Zoro #
G412218519
UPC #
697478247817
Country of Origin
Colombia
Details
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Includes
Fasteners
Description
The Frontline Bull Ring anchor is a robust and compact roof anchor for fall arrest, fall restraint or positioning applications. The roof anchor comes with screws included and can be set-up quickly in just minutes straight out of the bag.
- • Anchor fits most flat roof wooden structures
- • Anchor is made up of ASTM rated steel, making it high strength and reliable
- • Zinc plated steel for better corrosion protection
- • Bull ring anchor is small and compact, and can be set-up in minutes
- • The anchor conveniently comes with it's screws, so its ready to install straight out of the bag
- • Anchor can be conveniently reused, screws need to be replaced and installed in new substrate location