Steel Anchor, 8 3/8 in Length, 425 lb Weigth Capacity, Steel Anchor, Fixed Ring
- Mfr # A420000
- Zoro # G1223507
product price:Â
$
94.39
/ea
Key Features
Standards
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Length
8 3/8 in
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A420000
- Zoro #
- G1223507
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 8 3/8 in
- Width
- 2 1/4 in
- Depth
- 1 1/4 in
Details
- Item
- Steel Anchor
- Standards
- OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
- Weight Capacity
- 425 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- Fixed Ring
- Workers per System
- 1
- Material
- Steel
- OSHA Standards Met
- OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
- Anchor Installation
- Reusable
- Adjustment Style
- Squeeze
- Mounting Orientation
- Vertical
- Series
- A3200
- Anchorage End Connection
- Bolt-On
Description
Steel Anchor, Length 8 3/8 in, Workers per System 1, Depth 1 1/4 in, Attachment Point Fixed Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Vertical, Anchorage End Connection Bolt-On, Weight Capacity 425 lb, OSHA Standards Met OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502, Adjustment Style Squeeze, Width 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.