
Combat 6' Single Leg Rebar Hook End Lanyard with Internal Shock Absorber
Mfr # LIS61R
Zoro # G212213165
product price: $44.79
/eaKey Features
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
5,000 lbs
Hardware Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIS61R
Zoro #
G212213165
UPC #
697478245387
Country of Origin
China
Details
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
5,000 lbs
Hardware Material
Alloy Steel
Description
- • 6' free fall shock absorption
- • Single leg with rebar hook end
- • Lightweight and extremely durable
- • Impact indicators provide visual display when subject to a fall event occurrence
- • Internal shock absorbing design limits the fall forces to 900 lbs or less
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.