Zoro Homepage

Combat 6' Single Leg Snaphook Lanyard with Internal Shock Absorber

  • Mfr # LIS61S

  • Zoro # G112213210


product price: $38.55
/ea

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
6,000 lbs
Hardware Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIS61S
Zoro #
G112213210
UPC #
691035319139
Country of Origin
China

Details

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
6,000 lbs
Hardware Material
Alloy Steel

Description

  • • 6' free fall shock absorption
  • • Single leg with snaphook ends
  • • Lightweight and extremely durable
  • • Impact indicators provide visual display when subject to a fall event occurrence
  • • Internal shock absorbing design limits the fall forces to 900 lbs or less

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.