Shop HONEYWELL MILLER

HP(TM) Shock Absorbing Lanyard, 3 ft. Length, Snap Hook, Steel, 2 Leg(s), 310 lb. Weight Capacity

  • Mfr # 8798T-Z7/3FTGN
  • Zoro # G1400047

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Green
Standards
ANSI Z359.13, OSHA 1926.502, OSHA 1910.66
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8798T-Z7/3FTGN
Zoro #
G1400047
UPC #
612230155643
Country of Origin
United States
Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI Z359.13, OSHA 1926.502, OSHA 1910.66
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
Miller HP(TM) Lanyards
Anchorage End Connection
Steel Snap Hook
Shock Absorbing Lanyard Type
Stretchable
Locking Anchorage Connection Hook Type
Snap
Max. Working Load
310 lb.
Anchorage Hook Type
Snap Hook
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
3/4"
Harness Hook Type
Snap Hook
For Use With
Full Body Harness
Tensile Strength
5000 lb.
Harness Hook Gate Opening
3/4"
Includes
Instruction Manual
Hardware Material
Steel
Locking Harness Connection Hook Type
Snap
Anchorage End Connection Type
Snap Hook
RFID Equipped
No
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
Anchorage End Connection Material
Steel
Shock-Absorbing Lanyard Material
Polyester
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Lifeline Material
Polyester
Lanyard Material
Polyester
Wire Color
Green
Compatible Product Type
Full Body Harness

Dimensions

Length
3 ft.
Strap Width
1"
Cable Dia.
1"
Extended Fall Length
4 ft.
Adjustable Length
No
Max. Working Length
3 ft.
Harness Connection Gate Opening Size
3/4"
Maximum Extended Fall Length
3 ft
Maximum Working Length
3 ft

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 3 ft, Lanyard Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.