Zoro Homepage

Combat American Style Complete Roofers Kit with 50' VLL

  • Mfr # RK5PTB50-AM

  • Zoro # G715750334


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Weight Capacity
310 lbs
Color
American Flag
Includes
Fasteners
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK5PTB50-AM
Zoro #
G715750334
UPC #
608539248421
Country of Origin
China

Dimensions

Length
50 ft

Details

Item
Roofer Kits
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Weight Capacity
310 lbs
Color
American Flag
Includes
Fasteners
Tensile Strength
5,000 lbs

Description

Take your roofing projects to the next level with the new Combat Complete Roofers Kit series, featuring American-inspired designs that blend style and safety. These top-selling kits are a ready-to-use solution, packed with essential safety gear for a variety of applications. With the Combat Roofers Kit, you can work confidently, knowing each kit is designed for reliability and meets all safety standards needed for roofing and similar jobs. Elevate your performance and safety with Combat Roofers Kit-everything you need, straight out of the bag!


  • 1 Back d-ring for fall arrest
  • 5 point adjustability
  • 50' polysteel rope
  • Snaphook end and other side has a stop-knot for added safety
  • Made up of high strength galvanized steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.