Zoro Homepage

Combat American Style Compliance Kit - Harness, 6' Single Leg Lanyard and Drawstring Bag

  • Mfr # K100-61S-AM

  • Zoro # G615750335


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Includes Padding
Yes
Tensile Strength
5,000 lbs
Harness Color
American Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K100-61S-AM
Zoro #
G615750335
UPC #
608539022441
Country of Origin
China

Details

Item
Compliance Kit
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Includes Padding
Yes
Tensile Strength
5,000 lbs
Harness Color
American Flag

Description

Introducing the Combat Compliance Go-to-Work Kits by Frontline Fall Protection-American-inspired style and ready to use straight out of the bag! Designed with convenience and performance in mind, these kits are the ultimate fall protection essentials, adaptable for a wide range of applications. Frontline's Combat Compliance Kits combine durability, reliability, and rugged American-inspired design, crafted for workers across all industries. The harness and lanyard feature high-tenacity polyester with contrasting colors, making inspections easier and enhancing visibility on the job.


  • 5 points of adjustability for a better and more snug fit
  • Equipped with fall indicator on back straps
  • 6' free fall shock absorption lanyard
  • Made of high-tenacity polyester in American blue with white stitching for easy inspection and enhanced visibility
  • Harness is of universal sizing, conveniently fitting most users

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products