
Combat American Style Vest Harness, M/L
Mfr # 110VTB-ML-AM
Zoro # G515750336
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Includes Padding
Yes
Hardware Material
Aluminum
Features
Trauma Straps Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110VTB-ML-AM
Zoro #
G515750336
UPC #
721750333018
Country of Origin
China
Details
Item
Vest Style Harness
Harness Sizing
M/L
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Includes Padding
Yes
Hardware Material
Aluminum
Features
Trauma Straps Included
Tensile Strength
5,000 lbs
Harness Color
American Flag
Description
Frontline's Combat Lite Series harness was developed to deliver performance, durability and reliability for workers across all industries. Now available in a great American Style graphic design, the Combat Lite Series harness is the complete go to solution when looking for a full body harness.
- Back, shoulder and leg pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
- Made up of high tenacity polyester webbing and contrasting stitching, makes it easier to do stitching safety inspection
- Includes quick-connect buckle on chest & on leg straps for fast, easy and convenient adjustment
- Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards
- Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.