Zoro Homepage

Combat American Style Vest Harness, XL/2X

  • Mfr # 110VTB-XL/2X-AM

  • Zoro # G715750327


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Includes Padding
Yes
Harness Color
American Flag
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110VTB-XL/2X-AM
Zoro #
G715750327
UPC #
721750080813
Country of Origin
China

Details

Item
Vest Style Harness
Harness Sizing
XL/2X
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Includes Padding
Yes
Harness Color
American Flag
Tensile Strength
5,000 lbs
Features
Trauma Straps Included
Hardware Material
Aluminum

Description

Frontline's Combat Lite Series harness was developed to deliver performance, durability and reliability for workers across all industries. Now available in a great American Style graphic design, the Combat Lite Series harness is the complete go to solution when looking for a full body harness.


  • Back, shoulder and leg pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
  • Made up of high tenacity polyester webbing and contrasting stitching, makes it easier to do stitching safety inspection
  • Includes quick-connect buckle on chest & on leg straps for fast, easy and convenient adjustment
  • Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards
  • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.