Combat Economy Harness, 3X/4X, 310 lbs, Pass-Thru Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 50VTB-3X/4X

  • Zoro # G512213193


product price: $67.95
/ea

Key Features

Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Back
Chest Strap Buckles
Pass-Thru
Leg Strap Buckles
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50VTB-3X/4X
Zoro #
G512213193
UPC #
697478247657
Country of Origin
China

Details

Item
Harness
Harness Sizing
3X/4X
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Back
Chest Strap Buckles
Pass-Thru
Leg Strap Buckles
Tongue
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Webbing Material
Polyester
Series
Combat Economy
Includes Padding
Yes
Tensile Strength
5,000 lbs
Hardware Material
Alloy Steel

Description

Frontline's CombatTM Series harness was developed to deliver performance, durability and reliability for workers across all industries. Made up of safety orange colored high tenacity polyester, helps make the harness potentially more visible and its universal sizing fits most users. The CombatTM Series is the quick go to economical, comfort and compliance fall protection harness while never compromising on safety!


  • • Features 5 points of adjustability for a quick and snug adjustment
  • • Leg straps include tongue buckle straps for fast and easy adjustment
  • • Includes elastic loops on all the straps for better adjustment
  • • Comes with dual color scheme for easy differentiation of the shoulder and leg straps
  • • Contrasting webbing stitching makes it easier to do harness safety inspection
  • • Back and shoulder pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.