Zoro Homepage

Combat Mexican Style Full Body Harness with Aluminum Hardware, S

  • Mfr # 110CTB-S-MX

  • Zoro # G815750333


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Includes Padding
Yes
Harness Color
Mexican Flag
Hardware Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CTB-S-MX
Zoro #
G815750333
UPC #
608539072163
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
S
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Includes Padding
Yes
Harness Color
Mexican Flag
Hardware Material
Aluminum
Features
Trauma Straps Included
Tensile Strength
5,000 lbs

Description

Putting a stylish touch on our most popular harnesses, the Combat series harness now comes with exciting graphic designs including Mexican Style, Camouflaged and Digital Camouflaged for a great esthetic look while conserving all the safety compliance! The graphic style harnesses are made up of all aluminum hardware making it extremely lightweight but built rugged in order to withstand the harshest conditions, while also featuring built in suspension trauma straps for added safety in case the user is subject to a fall. Its design also features horizontal leg straps, giving the user better mobility and comfort.


  • Back, shoulder and leg pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
  • Made up of high tenacity polyester webbing and contrasting stitching, makes it easier to do stitching safety inspection
  • Includes quick-connect buckle on chest & on leg straps for fast, easy and convenient adjustment
  • Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards
  • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products