Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Davit Arm System with Floor Mount and 60' Winch

  • Mfr # DAC-FL-WINCH

  • Zoro # G214705408


product price: $8,474.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Capacity
310 lbs
Material
High Strength Aluminum Alloy
Finish
Powder Coated
Includes
Davit System + 60' Winch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC-FL-WINCH
Zoro #
G214705408
UPC #
721750298508
Country of Origin
India

Details

Capacity
310 lbs
Material
High Strength Aluminum Alloy
Finish
Powder Coated
Includes
Davit System + 60' Winch

Description

Frontline features the Davit Arm System, a safe and secure system designed for easy access to confined spaces, making it an ideal choice for providing overhead anchorage that can be mounted on different bases. This equipment is especially valuable in challenging situations where workers need to enter confined spaces as it facilitates effortless overhead access and the retrieval of personnel and materials. It is ideal for providing portable, safe anchorage in confined areas like manholes, storage tanks, silos and other similar spaces. The Davit Arm System, features a cantilever boom equipped with a universal mounting bracket for easy and quick installation of our winch. Additionally, our optional 3-way retrieval fall arrest block can be installed using an included specialized mounting bracket on the system's column for the easy retrieval of users and to arrest any falls, ensuring safety during all the confined space and rescue operations.


  • •The davit system conveniently is assembled into three main components for efficient storage, transportation, and setup, requiring no tools for assembly
  • •Its modular design allows compatibility with for fixed floor and wall mounts, depending on the application
  • •The cantilever arm includes three adjustable positions, enabling users to customize the height according to specific requirements
  • •The system features multiple anchorage points, ensuring safety and reliability during descend/retrieval, fall arrest and rescue operations
  • •The davit column assembly includes an integrated swivel feature, allowing it to rotate up to 360 degrees under load by simply removing the provided locking pin
  • •The system comes with two pre-installed lower mounting bracket assemblies for the seamless installation of a winch and retrieval systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.