Shop OZ LIFTING PRODUCTS
See all product information
Create Account
1000 lb steel davit crane with 2500 lb carbon steel brake winch
- Mfr # OZ1000DAV-HND2
- Zoro # G322809470
product price:Â
$
2,012.99
/ea
Free Shipping & Returns
Key Features
Capacity
1000 lb
Material
Carbon Steel
Finish
Powder Coated
Color
Silver
Includes
Manual Winch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZ1000DAV-HND2
- Zoro #
- G322809470
- UPC #
- -
- Country of Origin
- United States
- Item
- Davit Crane
- Capacity
- 1000 lb
- Material
- Carbon Steel
- Finish
- Powder Coated
- Color
- Silver
- Includes
- Manual Winch
- For Use With
- OZPED2, OZSOC2, OZWALL2, OZWB2, OZWB
Description
Our robust 1000 lb Steel Davit Crane is equipped with a powerful 2500 lb. carbon steel manual brake winch and drill drive adapter, providing exceptional lifting capacity and versatility. This portable crane offers flexible boom heights and 360-degree rotation for various applications. The heavy-duty winch ensures reliable performance and handles demanding tasks with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.