Derrick Vest Style Harness, S
- Mfr # 150DHVT-S
- Zoro # G122965796
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lbs
Harness Application
Oil & gas
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150DHVT-S
- Zoro #
- G122965796
- UPC #
- 608539442409
- Country of Origin
- India
- Item
- Vest Style Harness
- Weight Capacity
- 310 lbs
- Harness Application
- Oil & gas
- Standards
- OSHA 1910, OSHA 1926 & ANSI Z359
Description
This professional-grade full-body harness combines durability, comfort, and versatility for workers operating at height or in confined spaces. Constructed with high-strength polyester webbing and galvanized alloy steel hardware, it ensures long-lasting performance and safety in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.