Zoro Homepage

Drop Thru Anchor 6" Round Plate with 2' Cable

  • Mfr # DT602

  • Zoro # G613788255


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Length
2'
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT602
Zoro #
G613788255
UPC #
691035317777
Country of Origin
Multiple

Dimensions

Length
2'

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs

Description

The Frontline Drop Thru Anchoring devices are a quick go to solution when presented with an overhead opening on concrete floors, steel girders, steel grates, and other applications. No tools required or extensive labor to install the Drop Thru anchor once the adequate application for the anchor is presented at the jobsite or facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.