Zoro Homepage

Elite Two Person 60' Temporary Horizontal Lifeline System

  • Mfr # HCLL260

  • Zoro # G714705403


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910 and OSHA 1926
Hardware Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCLL260
Zoro #
G714705403
UPC #
608539014736
Country of Origin
India

Dimensions

Length
60'

Details

Weight Capacity
310 lbs
Standards
OSHA 1910 and OSHA 1926
Hardware Material
Galvanized Steel

Description

Introducing the Frontline Elite 2-Person Horizontal Lifeline System, one of the most advanced systems in the industry! This innovative system features a 7x19 galvanized steel wire cable equipped with a uniquely integrated tension indicator and a built-in winch system. It includes two high-strength alloy steel o-ring mobile anchors, ensuring secure and reliable connection points. The system is built with a durable and high-strength polymer housing, giving you that product longevity and reliability needed to take from one jobsite on to the next jobsite. A push-button mechanism allows for easy extension and retraction of the lifeline to adjust to your desired length. The built-in winch system tensions the line and once enough tension is applied on the system then the rotating tension indicator will move freely, indicating that necessary tension has been achieved and the system is ready for use. Our lifeline system allows for quick and straightforward installation with a maximum span of up to 60 feet, making it adaptable to various work environments. With the Frontline Elite horizontal lifeline system, you can increase productivity and work more efficiently without ever compromising on safety.


  • •The system housing is constructed from durable and high-strength polymer, making the system both lightweight and portable allowing for easy transporting and versatility across the various jobsites
  • •The retractable lifeline design simplifies installation; just push the release button to pull out the line to the desired length and use the built-in winch to effortlessly retract it back into position or its compact case
  • •The system features an inbuilt shock absorption mechanism to limit the impact forces during fall arrest
  • •Includes a convenient molded handle, this facilitates easy carrying and better ergonomics
  • •System includes a termination connection end that allows for straightforward and easy connection to the different anchoring points

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products