MEGA Swivel 10k Steel Anchor with Weld-on Puck

  • Mfr # STMP10K-WO+STM10K-SA

  • Zoro # G912218552


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs - 425 lbs
Tensile Strength
10,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STMP10K-WO+STM10K-SA
Zoro #
G912218552
UPC #
697478247367
Country of Origin
United States

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs - 425 lbs
Tensile Strength
10,000 lbs

Description

The anchor incorporates a revolutionary swivel ring design that allows a D-ring to rotate 360 degrees as well as flip back and forth at 180 degrees. The Swivel Anchor’s incredible strength is due to a heavy gauge heat treated alloy steel, reinforced bridge, D-ring, and locking caps. Its patent pending key lock design keeps the D-ring seated and locked into its swivel housing, preventing the steel from spreading outward during heavy loads. The Weld Puck Kit is a weld on mount for Frontline’s 10K Swivel Steel Anchors. The anchor is of mild carbon steel and a grade 8-5/8′′-11 bolt and internal lock washer are included in the kit.


  • • Anchor Rotates 360° and pivots 180° side-to-side conveniently helping avoid side loading or accidental disengagement
  • • Can be used for permanent and temporary installations supported for steel
  • • Anchor can be used for single user anchoring point or in combination with other approved anchor as part as a temporary horizontal lifeline system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.