Shop FRONTLINE
See all product information
Create Account
Pallet Dock Ramp, 36in x 36in
- Mfr # DR3636
- Zoro # G322965800
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2,900 lbs
Overall Length
36 in
Overall Width
36 in
Material
Steel
Size
36" x 36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR3636
- Zoro #
- G322965800
- UPC #
- 608539242115
- Country of Origin
- Colombia
- Item
- Pallet Dock Ramp
- Load Capacity
- 2,900 lbs
- Material
- Steel
Dimensions
- Overall Length
- 36 in
- Overall Width
- 36 in
- Size
- 36" x 36"
Description
The Aluminum Dock Ramp provides a reliable and convenient transition between dock and trailer surfaces, ensuring smooth, secure loading and unloading. It includes two ergonomic rubber handles for easy positioning and yellow warning tape on the sides for increased user awareness. Designed for durability and ease of use, this ramp combines lightweight construction with robust strength-ideal for warehouses, shipping areas, and industrial facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.