Pallet Dock Ramp, 36in x 60in
- Mfr # DR3660
- Zoro # G622965791
product price:Â
$
1,034.99
/ea
Key Features
Load Capacity
4,500 lbs
Overall Length
60 in
Overall Width
36 in
Material
Steel
Size
36" x 60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR3660
- Zoro #
- G622965791
- UPC #
- 608539355327
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 60 in
- Overall Width
- 36 in
- Size
- 36" x 60"
Details
- Item
- Pallet Dock Ramp
- Load Capacity
- 4,500 lbs
- Material
- Steel
Description
The Aluminum Dock Ramp provides a reliable and convenient transition between dock and trailer surfaces, ensuring smooth, secure loading and unloading. It includes two ergonomic rubber handles for easy positioning and yellow warning tape on the sides for increased user awareness. Designed for durability and ease of use, this ramp combines lightweight construction with robust strength-ideal for warehouses, shipping areas, and industrial facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.