Patriot Harness with Seat Sling, XL, 350 lbs, Quick Connect Chest/ Quick Connect Leg Straps

  • Mfr # 350TWQC-XL

  • Zoro # G512213278


product price:  $584.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
350 lbs
Harness Application
Tower Climbing
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350TWQC-XL
Zoro #
G512213278
UPC #
697478246759
Country of Origin
United States

Details

Item
Harness with Seat Sling
Harness Sizing
XL
Weight Capacity
350 lbs
Harness Application
Tower Climbing
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Webbing Material
Polyester
Series
Patriot
Includes Padding
Yes
Hardware Material
Metal
Harness D-Ring Material
Alloy Steel
Tensile Strength
5,000 lbs

Description

Proudly Union Made in the USA, the Frontline PatriotTM line of harnesses brings you the best quality, comfort and all the compliance when working at heights. The Frontline PatriotTM harness features AirfloTM breathable padding made of special designed 3D material. The AirfloTM padding allows air to flow completely through the pad, allowing for unrestricted air flow while retaining its shape and comfort like no other harness in the industry! Trust the great workmanship, quality tailoring and proven reliability of the Frontline PatriotTM harness, as the expectations have been met and exceeded within these US Union Made Harnesses!


  • • Includes AirfloTM state of the art design 3D breathable "X" style back/shoulder pad, for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
  • • Made up of high strength fade resistant polyester webbing and safety green stitching, makes it easier to do stitching safety inspection because of the color contrasting
  • • Includes seat sling with suspensions d-rings and two accessory hooks on back of waist belt
  • • Back, waist and leg pads are also of breathable material, giving it more added comfort throughout the harness
  • • Harness is of lightweight design and straps feature anti-tangle properties, keeping it looking sharp while conserving its unique comfortability
  • • Features 5-points of adjustability, making the harness fit snug and more comfortable on users
  • • Includes quick-connect buckles on chest and leg straps for fast and easy adjustment
  • • Includes heavy-duty removable tongue buckle waist belt with rigid pad for tool pouches and other accessories supporting and preventing the harness from falling or sagging
  • • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall
  • • Chest strap includes two retainers of unique design, allowing breakaway points for lanyards to avoid tripping hazards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.