Zoro Homepage

RPG Self-Retracting Lifeline, 10 ft Length, 1 Leg(s), 310 lbs Weight Capacity

  • Mfr # RPG10

  • Zoro # G512213247


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Number of Legs
1
Series
RPG
Lifeline Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG10
Zoro #
G512213247
UPC #
691035317685
Country of Origin
India

Dimensions

Length
10 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Number of Legs
1
Series
RPG
Lifeline Material
Galvanized Steel
Tensile Strength
5,000 lbs

Description

The Frontline Self Retracting Lifelines are your go to solution when working at heights, and a quick safety reaction is of the upmost importance! Engineered to perform and engage within seconds if subject to a fall, Frontline SRL’s help limit free fall distances and lessen the impacts generated on the body for a safer working experience. Manufactured to exceed expectations and tested by an independent third party ISO 17025:2017 accredited lab, these SRL’s are built rugged, built to last and built to give users the consumer confidence needed to perform their jobs with peace of mind when fall protection is required.


  • • Casing is made of high impact strength polymer to prevent breakage and is nearly indestructible
  • • Lifeline is made out of high strength 3/16" steel galvanized cable, making it more secure when working around sharp objects or in exterior applications
  • • SRL includes a swivel anchorage eye with self-locking carabiner on the housing and snaphook with impact indicator at the lifeline end
  • • Includes internal energy absorption system and quick-action braking system
  • • Extremely light in weight and compact, so it's easily carried and helps reduce user fatigue
  • • It's Thermoplastic Housing is extremely rugged, making the SRL durable and a reliable fall protection device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.