Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPGCLE Self-Retracting Lifeline, 50 ft Length, 1 Leg(s), 310 lbs Weight Capacity

  • Mfr # RPGC50LE

  • Zoro # G512213254


product price: $475.19
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Number of Legs
1
Series
RPGCLE
Lifeline Material
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGC50LE
Zoro #
G512213254
UPC #
697478244397
Country of Origin
Taiwan, Province of China

Dimensions

Length
50 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Number of Legs
1
Series
RPGCLE
Lifeline Material
Cable
Tensile Strength
5,000 lbs

Description

Are you working near or around falls that may occur over edges such as roofing, leading edges, steel applications, at foot level tie-offs 90 degrees of higher or other similar applications? Then the Frontline Leading Edge Series are your go to solution in order to provide the best protection when exposed to such fall hazards. Conveniently use the Frontline Leading Series whether on leading edge or non-leading edge applications, for a more diverse and maximum product usability. Manufactured to exceed expectations and tested by an independent third party ISO 17025:2017 accredited lab, these Leading Edge SRL’s are built rugged, built to last and built to give users the consumer confidence needed to perform their jobs with peace of mind when fall protection is required.


  • • Leading edge application: SRL Can be used for sharp and smooth edges. The integral shock absorber helps keep the lifeline intact when subject to a fall over an edge
  • • Casing is rugged, lightweight and made of durable thermoplastic material
  • • Features a rubber (TPV) ergonomic handle for easy transportation and better user ergonomics
  • • The SRL is of high strength, corrosion resistant components making its performance highly dependable
  • • Includes internal energy absorption system and quick-action braking system
  • • SRL includes a swivel anchorage eye with self-locking carabiner on the housing and snaphook with impact indicator at the lifeline end
  • • Tagline included for SRL attachment when at height, and to bring down lifeline access to work area safely

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.