Zoro Homepage

Securail Pro Vertical Lifeline System, 40 ft Length, 310 lbs Weight Capacity

  • Mfr # VLRS40

  • Zoro # G112213258


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
Securail Pro
Lifeline Material
Aluminum
Hardware Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLRS40
Zoro #
G112213258
UPC #
697478245714
Country of Origin
Luxembourg

Dimensions

Length
40 ft

Details

Item
Vertical Lifeline System
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
Securail Pro
Lifeline Material
Aluminum
Hardware Material
Aluminum
Workers per System
2

Description

  • • Light aluminum rail
  • • Undeformable
  • • Rigid rail
  • • Ergonomic, easy use
  • • Compatible with safe roof access extensions
  • • Freehand system
  • • Trolley equipped with an energy absorber
  • • Easy to retrofit on existing ladders (Securail Pro)
  • • Length: 20', 30', 40'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.