Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Choker, 4 ft Length, 310 lbs Weigth Capacity, 5,000 lbs Tensile Strength

  • Mfr # MPW04

  • Zoro # G112218581


product price: $36.25
/ea

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Material
Galvanized Steel Wire Rope
Cable Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPW04
Zoro #
G112218581
UPC #
691035319665
Country of Origin
China

Dimensions

Length
4 ft
Cable Dia.
5/16 in

Details

Item
Wire Rope Choker
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Material
Galvanized Steel Wire Rope

Description

  • • Installs in seconds, no need for tools
  • • Portable and lightweight anchoring device
  • • Made of high strength 5/16" galvanized steel wire rope
  • • Wire rope includes PVC coating for building/structure finished product added protection
  • • Highly corrosion, abrasion and wear resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.