Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Wall Mounted Shower SeatStainless/White

  • Mfr # 972

  • Zoro # G509145407


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
18 in
Height
29 in
Weight
12
Depth
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
972
Zoro #
G509145407
UPC #
624622972004
Country of Origin
Canada

Dimensions

Width
18 in
Height
29 in
Depth
15-3/4 in

Details

Color
White
Weight
12

Description

Compact flip up shower seat retracts out of way when not in use. One piece phenolic top, 5/16 8mm thick. Unit frame is fabricated from 1 O.D. 18 gauge brushed finish type 304 stainless steel. Welded construction features full 360 degree welds on all joints. Support and flanges are also stainless steel with brushed finish. The shower seat will support a load of 360 lbs. when properly installed. All shower seats must be installed by qualified trades persons. Installers must consult and comply with local building codes. Mounting hardware and other systems to be determined by contractor and installer pending specific structure, design and conditions. All installations must be fully inspected and approved by property owners and maintenance personnel prior to seat being put into use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.