
Pipe Fitting Insulation, Pipe Size 1/4"
Mfr # 5TEE58H
Zoro # G910018031
product price: $4.99
/eaKey Features
Color
Gray
Wall Thickness
3/8 in
R Value
2.1
Market
Residential
For Material Type
Copper, CPVC, Iron, PEX, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TEE58H
Zoro #
G910018031
UPC #
077578065625
Country of Origin
United States
Dimensions
Wall Thickness
3/8 in
Inside Diameter
1/2 in
For Pipe Size
1/4 in
For Copper Tube Size
1/2 in
Details
Item
Pipe Fitting Insulation
Color
Gray
R Value
2.1
Market
Residential
For Material Type
Copper, CPVC, Iron, PEX, PVC
Sealing Method
Adhesive
Installation Style
Slit with Adhesive
Plenum Rating
Non-Plenum Rated
Flame Spread Index
0
Flexibility
Flexible
Foam Cell Type
Closed
Facing Material
Unfaced
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
90 Degrees F
Form
Tee
Features
Joint insulation Connector
Description
Pipe Fitting Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1/2 in, Wall Thickness 3/8 in, Form Tee, Minimum Operating Temperature 40 Degrees F, For Copper Tube Size 1/2 in, Maximum Operating Temperature 90 Degrees F, R Value 2.1, Color Gray, For Pipe Size 1/4 in, Flame Spread Index 0, Foam Cell Type Closed, Plenum Rating Non-Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/2 in, For Material Type Copper, CPVC, Iron, PEX, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.