Pipe Insulation, 2 in Dia, 6 ft L, Polyethylene Foam, Brown
- Mfr # 5S15XB6
- Zoro # G422782352
product price:Â
$
19.79
/ea
Key Features
Wall Thickness
1/2 in
Length
6 ft
Insulation Width
2 in
Color
Brown
Material
Polyethylene Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5S15XB6
- Zoro #
- G422782352
- UPC #
- 077578066028
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1/2 in
- Length
- 6 ft
- Insulation Width
- 2 in
Details
- Color
- Brown
- Material
- Polyethylene Foam
- For Use With
- 2 in Copper or 1-1/2 in Iron Pipes
Description
Frost King Pipe Insulation, 2 in Dia, 6 ft L, 1/2 in Thick, Polyethylene Foam, Brown, Suitable for: 2 in Copper or 1-1/2 in Iron Pipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.