Shop FROST KING
See all product information
Create Account
Pipe Insulation, 6 ft L, Polyethylene, 1/2, 1/4 in Pipe
- Mfr # SP710XB6
- Zoro # G322782384
product price:Â
$
16.45
/ea
Key Features
Fits Pipe Size - Pipe Insulation
1/2 in, 1/4 in
For Use With
1/2 in Copper or 1/4 in Iron Pipe
Wall Thickness
3/4 in
Material
Polyethylene
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP710XB6
- Zoro #
- G322782384
- UPC #
- 077578058665
- Country of Origin
- United States
- For Use With
- 1/2 in Copper or 1/4 in Iron Pipe
- Material
- Polyethylene
Dimensions
- Fits Pipe Size - Pipe Insulation
- 1/2 in, 1/4 in
- Wall Thickness
- 3/4 in
- Length
- 6 ft
Description
Frost King Pipe Insulation, 6 ft L, 3/4 in Thick, Polyethylene, Pipe Size: 1/2, 1/4 in, Suitable for: 1/2 in Copper or 1/4 in Iron Pipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.