Shop FROST KING
See all product information
Create Account
Pipe Insulation, 6 ft L, Polyethylene, 3/4, 1/2 in Pipe
- Mfr # SP711XB6
- Zoro # G022782356
product price:Â
$
21.65
/ea
Key Features
Length
6 ft
Fits Pipe Size - Pipe Insulation
3/4 in, 1/2 in
Material
Polyethylene
For Use With
3/4 in Copper or 1/2 in Iron Pipe
Wall Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP711XB6
- Zoro #
- G022782356
- UPC #
- 077578058672
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
- Fits Pipe Size - Pipe Insulation
- 3/4 in, 1/2 in
- Wall Thickness
- 3/4 in
Details
- Material
- Polyethylene
- For Use With
- 3/4 in Copper or 1/2 in Iron Pipe
Description
Frost King Pipe Insulation, 6 ft L, 3/4 in Thick, Polyethylene, Pipe Size: 3/4, 1/2 in, Suitable for: 3/4 in Copper or 1/2 in Iron Pipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.