Zoro Homepage

Pipe Insulation Wrap, Roll, Cotton

  • Mfr # CF1

  • Zoro # G210839206


product price: $13.39
/ea

Key Features

Width
16 in
Thickness
1 in
Form
Roll
R Value
4
Maximum Operating Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1
Zoro #
G210839206
UPC #
077578057460
Country of Origin
United States

Dimensions

Width
16 in
Thickness
1 in
Overall Length
48 in
Overall Width
16 in

Details

Item
Pipe Insulation Wrap
Form
Roll
R Value
4
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-20 Degrees F

Description

Pipe Insulation Wrap, Form Roll, Insulation Material Cotton, Overall Length 48 in, Overall Width 16 in, Thickness 1 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 200 Degrees F, R Value 4, Plenum Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.