Shop FROST KING
Create Account
SP57-67 2 in. Thick Water Heater Blanket
- Mfr # 46910
- Zoro # G603720951
product price:Â
$
62.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46910
- Zoro #
- G603720951
- UPC #
- -
- Country of Origin
- China
Description
Features
- Maximum Pipe Size: 2 in.
- Product Type: Water Heater Insulation
- Length: 75 in.
- Self Sealing: No
- Detailed Fit Information: Fits Most water heaters up to 60 gallon in size.
- Material: Fiberglass/Vinyl
- 48in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.