Shop All Door Weatherstripping & Door Seals
Frost King
Weatherstrip, Plastic, 7'L x 36"W
Mfr # P784AW
Zoro # G5224545
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 ft
- Insert Material Plastic
- Sold As Strip
- Hardware Included
- Mounting Type Nail, Tack or Staple
Product Information
- Brand Frost King
- MFR # P784AW
- Zoro # G5224545
- UPC # 077578018409
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 36 in |
Details
Description
Weatherstrip, Insert Material Plastic, Insert Color Clear, Overall Length 7 ft, Overall Width 36 in, Stays Flexible to Degrees , Mounting Type Nail, Tack or Staple, Hardware Included, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 11-21100-210C-03)
- DELTANA Baseboard Door Bumper, Solid Brass Oil Rubbed Bronze 4" (BDS425U10B)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516H)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (L346)
- FROST KING Weatherseal, 17 ft., Gray, Felt (S214/17H)
- FROST KING Sponge Rubber Foam Tape, 1/2In.x10 ft. (R930H)
- FROST KING White Plastic Seal For Doors 7 ft. L X 1 in. (DS7W/25)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- Frost King Door Bottoms, Thresholds & Seals