Zoro Homepage

Snow Brush and Scraper, 6"L Handle

  • Mfr # 074-19621

  • Zoro # G016118901


product price: $7.39
/ea

Key Features

Handle Length
6 in
Overall Length
21 in
Handle Type
Foam Comfort Grip
Brush Head Width
7 in
Handle Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-19621
Zoro #
G016118901
UPC #
192768196214
Country of Origin
China

Dimensions

Handle Length
6 in
Overall Length
21 in
Brush Head Width
7 in
Scraper Blade Height
4 1/2 in
Scraper Blade Width
4 in

Details

Handle Type
Foam Comfort Grip
Handle Color
Assorted
Handle Material
Plastic
Head Type
Fixed
Bristle Color
Black
Item
Snow Brush and Scraper

Description

Snow Brush and Scraper, Handle Type Foam Comfort Grip, Brush Head Width 7 in, Scraper Blade Width 4 in, Scraper Blade Height 4 1/2 in, Handle Length 6 in, Fixed, Handle Material Plastic, Handle Color Assorted, Bristle Color Black, Overall Length 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.